Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9725FKS10H
- Mfr # PSCC-10-10G-V
- Zoro # G822498815
product price:Â
$
34.49
/ea
Sold in multiples of 2 for
$68.98
Key Features
Replaces OEM Part
DONALDSON P171315, FILTER-MART 050015, FILTER-X XH04756, FILTREC W01AG703, FILTREC WG181, FILTREC WG703, FLEETGUARD (CUMMINS) HF7318, HY-PRO HPCL1012MB, HY-PRO HPCL1012MV, MAIN FILTER MF0065982, NATIONAL FILTERS 110028, NATIONAL FILTERS 110029, PALL HC972
Filter Media
MICROGLASS
Height
9.63
Micron Rating
10
ID Top
1.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCC-10-10G-V
- Zoro #
- G822498815
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P171315, FILTER-MART 050015, FILTER-X XH04756, FILTREC W01AG703, FILTREC WG181, FILTREC WG703, FLEETGUARD (CUMMINS) HF7318, HY-PRO HPCL1012MB, HY-PRO HPCL1012MV, MAIN FILTER MF0065982, NATIONAL FILTERS 110028, NATIONAL FILTERS 110029, PALL HC972
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.08
- OD Bottom
- 2.87
- OD Top
- 2.87
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 150
Dimensions
- Height
- 9.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.