HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9735FUT27H
- Mfr # PSCJ-27-25G-B
- Zoro # G922573023
product price:Â
$
59.59
/ea
Key Features
Replaces OEM Part
FILTER-MART F973527K25B, HY-PRO HPJL2725MB, MP FILTRI MP2092, PALL HC9735FDT27H, PALL HC9735FKT27H, PALL HC9735FMT27H, PALL HC9735FUT27H
Height
28.08
Micron Rating
20
ID Top
1.61
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCJ-27-25G-B
- Zoro #
- G922573023
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART F973527K25B, HY-PRO HPJL2725MB, MP FILTRI MP2092, PALL HC9735FDT27H, PALL HC9735FKT27H, PALL HC9735FMT27H, PALL HC9735FUT27H
- Micron Rating
- 20
- ID Top
- 1.61
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 145
- OD Top
- 3.5
- Filter Media
- MICROGLASS
- OD Bottom
- 3.5
- ID Bottom
- 1.61
Dimensions
- Height
- 28.08
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.