Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER 932683Q
- Mfr # PPL9700-18-3G-HC-V
- Zoro # G322569176
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON DTHF4HC185UM, DONALDSON P572309, FILTER-MART F970118K3B, FILTER-MART F970118K3V, FILTREC D651G03B, FILTREC D651G03BV, HYDAC/HYCON H2KX003BH, HYDAC/HYCON H2KX003BHV, HY-PRO HPK3L183MB, HY-PRO HPK3L183MV, JURA FILTRATION SH51299, MAIN FILTER MF005
Filter Media
MICROGLASS
Height
18.47
Micron Rating
3
ID Top
1.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-18-3G-HC-V
- Zoro #
- G322569176
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON DTHF4HC185UM, DONALDSON P572309, FILTER-MART F970118K3B, FILTER-MART F970118K3V, FILTREC D651G03B, FILTREC D651G03BV, HYDAC/HYCON H2KX003BH, HYDAC/HYCON H2KX003BHV, HY-PRO HPK3L183MB, HY-PRO HPK3L183MV, JURA FILTRATION SH51299, MAIN FILTER MF005
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 1.64
- OD Top
- 3.74
- OD Bottom
- 3.74
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/3
- ID Bottom
- 1.64
Dimensions
- Height
- 18.47
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.