Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER 938185Q
- Mfr # PEP20040-10-25G-V
- Zoro # G822472471
product price:Â
$
43.99
/ea
Key Features
Replaces OEM Part
ARGO V3052508, BALDWIN PT23109MPG, EPPENSTEINER 20100H20SLA000P, EPPENSTEINER 20100H20XLA000P, FILTREC XD100G25A, FILTREC XD100G25AV, HYDAC/HYCON 319485, HYDAC/HYCON 0100DN025BN3HC, HYDAC/HYCON 0100DN025BN3HCV, HYDAC/HYCON 0100DN025BNHC, HYDAC/HYCON 0100D
Filter Media
MICROGLASS
Height
9.76
Micron Rating
20
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20040-10-25G-V
- Zoro #
- G822472471
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.76
Details
- Replaces OEM Part
- ARGO V3052508, BALDWIN PT23109MPG, EPPENSTEINER 20100H20SLA000P, EPPENSTEINER 20100H20XLA000P, FILTREC XD100G25A, FILTREC XD100G25AV, HYDAC/HYCON 319485, HYDAC/HYCON 0100DN025BN3HC, HYDAC/HYCON 0100DN025BN3HCV, HYDAC/HYCON 0100DN025BNHC, HYDAC/HYCON 0100D
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/20
- ID Top
- 0.87
- OD Top
- 1.75
- OD Bottom
- 1.75