Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER DIN1000D10QHV
Mfr # PEP21000-25-10G-HC-V
Zoro # G622545832
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 21000H10SLB000P, EPPENSTEINER 21000H10XLB000P, FILTREC XD1000G10B, FILTREC XD1000G10BV, HY-PRO HP77HL2510MB, HY-PRO HP77HL2510MV, MAHLE PI73100DN, MAHLE PI73100DNPSVST10, MAIN FILTER MF0066413, MAIN FILTER MF0578606, NATIONAL FILTERS 13111127
Filter Media
MICROGLASS
Height
24.76
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP21000-25-10G-HC-V
- Zoro #
- G622545832
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 24.76
Details
- Replaces OEM Part
- EPPENSTEINER 21000H10SLB000P, EPPENSTEINER 21000H10XLB000P, FILTREC XD1000G10B, FILTREC XD1000G10BV, HY-PRO HP77HL2510MB, HY-PRO HP77HL2510MV, MAHLE PI73100DN, MAHLE PI73100DNPSVST10, MAIN FILTER MF0066413, MAIN FILTER MF0578606, NATIONAL FILTERS 13111127
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 3045
- ID Top
- 2.37
- OD Top
- 3.94
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.94