Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PARKER G02950
- Mfr # PMH087-8-20G-B
- Zoro # G122506883
product price:Â
$
82.29
/ea
Key Features
Replaces OEM Part
FILTER-X XH02487, FILTREC DMD087E20B, HY-PRO HPM87L825MB, HY-PRO HPM87L825MV, INTERNORMEN 306732, INTERNORMEN 0485208725VG16BO, MAHLE 852087SM25, MAHLE 852087SMX25, MAIN FILTER MF0061203, PARKER G02950, SEPARATION TECHNOLOGIES ST1445, STAUFF LL100E20B, ST
Filter Media
MICROGLASS
Height
7.6
Micron Rating
20
ID Bottom
4.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH087-8-20G-B
- Zoro #
- G122506883
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH02487, FILTREC DMD087E20B, HY-PRO HPM87L825MB, HY-PRO HPM87L825MV, INTERNORMEN 306732, INTERNORMEN 0485208725VG16BO, MAHLE 852087SM25, MAHLE 852087SMX25, MAIN FILTER MF0061203, PARKER G02950, SEPARATION TECHNOLOGIES ST1445, STAUFF LL100E20B, ST
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Bottom
- 4.33
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/20
- OD Bottom
- 6.3
- OD Top
- 6.3
- ID Top
- 4.33
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.