Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 9700EAL1503F3
- Mfr # PPL9700-27-150SS-V
- Zoro # G922544399
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D652T150AV, MAIN FILTER MF0418327, PUROLATOR/FACET 9700EAL1503F3, WIX D97A150TAV
Height
28.08
Micron Rating
150
ID Bottom
1.61
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-27-150SS-V
- Zoro #
- G922544399
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D652T150AV, MAIN FILTER MF0418327, PUROLATOR/FACET 9700EAL1503F3, WIX D97A150TAV
- Micron Rating
- 150
- ID Bottom
- 1.61
- Collapse Pressure
- 145
- ID Top
- 1.61
- Filter Media
- 304 SS WIRE
- OD Bottom
- 3.8
- OD Top
- 3.8
Dimensions
- Height
- 28.08
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.