Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20004G10C000M
- Mfr # PEP20004-3-10SS-HC-V
- Zoro # G722530592
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20004G10C000P, FILTREC DVD20004W10B, FILTREC DVD20004W10V, MAIN FILTER MF0576552, MAIN FILTER MF0576553, REXROTH 20004G10C000M, REXROTH 20004G10C000V, WIX D18A10WV
Filter Media
304 SS WIRE
Height
3.27
Micron Rating
10
OD Top
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-3-10SS-HC-V
- Zoro #
- G722530592
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20004G10C000P, FILTREC DVD20004W10B, FILTREC DVD20004W10V, MAIN FILTER MF0576552, MAIN FILTER MF0576553, REXROTH 20004G10C000M, REXROTH 20004G10C000V, WIX D18A10WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Top
- 1.77
- ID Top
- 0.95
- OD Bottom
- 1.77
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.