Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20005G130A000V
- Mfr # PEP20004-4-125SS-V
- Zoro # G722491534
product price:Â
$
62.45
/ea
Key Features
Replaces OEM Part
DONALDSON P569221, FILTREC DVD20005B130B, FILTREC DVD20005B130V, MAIN FILTER MF0579390, REXROTH 20005G130A000M, REXROTH 20005G130A000V
Filter Media
304 SS WIRE
Height
3.86
Micron Rating
125
OD Bottom
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-4-125SS-V
- Zoro #
- G722491534
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.86
Details
- Replaces OEM Part
- DONALDSON P569221, FILTREC DVD20005B130B, FILTREC DVD20005B130V, MAIN FILTER MF0579390, REXROTH 20005G130A000M, REXROTH 20005G130A000V
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- OD Bottom
- 1.77
- ID Top
- 0.95
- Collapse Pressure
- 435
- OD Top
- 1.77
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.