HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20020G100A000V
- Mfr # PEP20020-6-100SS-V
- Zoro # G722516398
product price:Â
$
91.59
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20020G100A000P, FILTRATION GROUP E20020DN3100, FILTRATION GROUP E20020DN3100FPM, FILTREC DVD20020B100B, FILTREC DVD20020B100V, HY-PRO HP67NL6100WB, HY-PRO HP67NL6100WV, ILVA 6726233, MAIN FILTER MF0576816, MAIN FILTER MF0576817, REXROTH 20020
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
100
ID Top
1.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-6-100SS-V
- Zoro #
- G722516398
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20020G100A000P, FILTRATION GROUP E20020DN3100, FILTRATION GROUP E20020DN3100FPM, FILTREC DVD20020B100B, FILTREC DVD20020B100V, HY-PRO HP67NL6100WB, HY-PRO HP67NL6100WV, ILVA 6726233, MAIN FILTER MF0576816, MAIN FILTER MF0576817, REXROTH 20020
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- ID Top
- 1.66
- Collapse Pressure
- 435
- OD Top
- 3.15
- OD Bottom
- 3.15
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.