HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 2225H3SLC000V
- Mfr # PEP2225-9-3G-HC-V
- Zoro # G322552765
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2225H3LL2P, EPPENSTEINER 2225H3SL2P, EPPENSTEINER 2225H3SLC000P, EPPENSTEINER 2225H3XLC000P, EPPENSTEINER 2225K32P, FILTER-X XH02688, FILTREC DVD2225F03B, FILTREC DVD2225F03V, HY-PRO HP57HL93MB, HY-PRO HP57HL93MV, MAIN FILTER MF0061711, MAIN
Filter Media
MICROGLASS
Height
9.13
Micron Rating
3
OD Bottom
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2225-9-3G-HC-V
- Zoro #
- G322552765
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2225H3LL2P, EPPENSTEINER 2225H3SL2P, EPPENSTEINER 2225H3SLC000P, EPPENSTEINER 2225H3XLC000P, EPPENSTEINER 2225K32P, FILTER-X XH02688, FILTREC DVD2225F03B, FILTREC DVD2225F03V, HY-PRO HP57HL93MB, HY-PRO HP57HL93MV, MAIN FILTER MF0061711, MAIN
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 3.07
- OD Top
- 3.07
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/3
- ID Top
- 1.58
Dimensions
- Height
- 9.13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.