HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER 9VZ1
- Mfr # PSC9V-9-1G-V
- Zoro # G622545597
product price:Â
$
55.99
/ea
Key Features
Replaces OEM Part
FILTER-MART 309551, FILTER-MART 348603, FILTER-MART 348604, HY-PRO HPVL91MB, HY-PRO HPVL91MV, SCHROEDER 9VS5, SCHROEDER 9VS5V, SCHROEDER 9VZ1, SCHROEDER 9VZ1F, SCHROEDER 9VZ1V
Filter Media
MICROGLASS
Height
9.49
Micron Rating
1
OD Top
2.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSC9V-9-1G-V
- Zoro #
- G622545597
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.49
Details
- Replaces OEM Part
- FILTER-MART 309551, FILTER-MART 348603, FILTER-MART 348604, HY-PRO HPVL91MB, HY-PRO HPVL91MV, SCHROEDER 9VS5, SCHROEDER 9VS5V, SCHROEDER 9VZ1, SCHROEDER 9VZ1F, SCHROEDER 9VZ1V
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- OD Top
- 2.87
- Collapse Pressure
- 500
- ID Top
- 1.51
- Beta Ratio 1
- 200/1
- OD Bottom
- 2.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.