Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER CS3
- Mfr # PSCC-5-5G-V
- Zoro # G822471559
product price:Â
$
28.45
/ea
Sold in multiples of 2 for
$56.90
Key Features
Replaces OEM Part
HYDAC/HYCON 50405R05BN, HYDAC/HYCON 50405R05BNV, HY-PRO HPCL56MB, HY-PRO HPCL56MV, NATIONAL FILTERS 110009, SCHROEDER CS3, SCHROEDER CZ5, SWIFT SF972556UM, SWIFT SF972556UMV
Filter Media
MICROGLASS
Height
4.75
Micron Rating
5
Collapse Pressure
150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCC-5-5G-V
- Zoro #
- G822471559
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HYDAC/HYCON 50405R05BN, HYDAC/HYCON 50405R05BNV, HY-PRO HPCL56MB, HY-PRO HPCL56MV, NATIONAL FILTERS 110009, SCHROEDER CS3, SCHROEDER CZ5, SWIFT SF972556UM, SWIFT SF972556UMV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 150
- Beta Ratio 1
- 200/4.5
- OD Top
- 2.88
- ID Top
- 1.08
- OD Bottom
- 2.88
Dimensions
- Height
- 4.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.