Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER SBF0160DZ25V
- Mfr # PHY160-4-20G-V
- Zoro # G822516915
product price:Â
$
27.79
/ea
Sold in multiples of 2 for
$55.58
Key Features
Replaces OEM Part
AIRFIL AFKOVL26120, BALDWIN PT8957MPG, BEHRINGER BE160P25A, BEHRINGER BE160P25AV, DONALDSON 48453, DONALDSON DT0160D25UM, DONALDSON P173194, DONALDSON P566669, EPPENSTEINER 9160H20XLA000P, EPPENSTEINER 9160LAH20SLA000P, EPPENSTEINER 9160LAH20XLA000P, EPPE
Filter Media
MICROGLASS
Height
4.53
Micron Rating
20
OD Top
2.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY160-4-20G-V
- Zoro #
- G822516915
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.53
Details
- Replaces OEM Part
- AIRFIL AFKOVL26120, BALDWIN PT8957MPG, BEHRINGER BE160P25A, BEHRINGER BE160P25AV, DONALDSON 48453, DONALDSON DT0160D25UM, DONALDSON P173194, DONALDSON P566669, EPPENSTEINER 9160H20XLA000P, EPPENSTEINER 9160LAH20SLA000P, EPPENSTEINER 9160LAH20XLA000P, EPPE
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 2.72
- Beta Ratio 1
- 200/20
- OD Bottom
- 2.72
- Collapse Pressure
- 435
- ID Top
- 1.34
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.