HYDRAULIC FILTER - PRESSURE LINE FOR SEPARATION TECHNOLOGIES ST1624
- Mfr # PMH034-6-100SS-HC-V
- Zoro # G822512269
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 18140G100C000P, FILTER-X XH02460, FILTREC DMD034W100B, FILTREC DMD034W100V, HY-PRO HP34HL5100WB, HY-PRO HP34HL5100WV, INTERNORMEN 306688, INTERNORMEN 04852034100GHREP, INTERNORMEN 04852034100GHREV, MAHLE 852034DRGVST100, MAIN FILTER MF0061141
Filter Media
304 SS WIRE
Height
5.68
Micron Rating
100
OD Top
3.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH034-6-100SS-HC-V
- Zoro #
- G822512269
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18140G100C000P, FILTER-X XH02460, FILTREC DMD034W100B, FILTREC DMD034W100V, HY-PRO HP34HL5100WB, HY-PRO HP34HL5100WV, INTERNORMEN 306688, INTERNORMEN 04852034100GHREP, INTERNORMEN 04852034100GHREV, MAHLE 852034DRGVST100, MAIN FILTER MF0061141
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Top
- 3.06
- Collapse Pressure
- 3045
- ID Top
- 1.09
- OD Bottom
- 3.06
Dimensions
- Height
- 5.68
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.