HYDRAULIC FILTER - PRESSURE LINE FOR SOFIMA CH1352RV21
- Mfr # PSH1351-9-25SS-HC-V
- Zoro # G822505209
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01420, FILTREC D131T25B, FILTREC D131T25BV, HY-PRO HP13HL925WB, HY-PRO HP13HL925WV, MAIN FILTER MF0058655, MAIN FILTER MF0058656, MP FILTRI HP1352M25AH, MP FILTRI HP1352M25AHP01, MP FILTRI HP1352M25HA, MP FILTRI HP1352M25HAP01, MP FILTRI HP1352
Filter Media
304 SS WIRE
Height
9.21
Micron Rating
25
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-9-25SS-HC-V
- Zoro #
- G822505209
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01420, FILTREC D131T25B, FILTREC D131T25BV, HY-PRO HP13HL925WB, HY-PRO HP13HL925WV, MAIN FILTER MF0058655, MAIN FILTER MF0058656, MP FILTRI HP1352M25AH, MP FILTRI HP1352M25AHP01, MP FILTRI HP1352M25HA, MP FILTRI HP1352M25HAP01, MP FILTRI HP1352
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 3045
- OD Bottom
- 2.01
- OD Top
- 2.01
- ID Top
- 1.07
Dimensions
- Height
- 9.21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.