HYDRAULIC FILTER - PRESSURE LINE FOR SOFIMA CH802CD11
- Mfr # PPL9600-8-10P-V
- Zoro # G622506581
product price:Â
$
29.99
/ea
Sold in multiples of 2 for
$59.98
Key Features
Replaces OEM Part
BALDWIN PT9207, FILTER-MART 282165, FILTER-MART 282864, FILTER-X XH01453, FILTER-X XH01454, FILTREC D141C10A, FILTREC D141C10AV, JURA FILTRATION SH51021, MAIN FILTER MF0058739, MAIN FILTER MF0058740, NATIONAL FILTERS 102187928, NATIONAL FILTERS 141187928,
Filter Media
PAPER
Height
8.31
Micron Rating
10
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-8-10P-V
- Zoro #
- G622506581
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.31
Details
- Replaces OEM Part
- BALDWIN PT9207, FILTER-MART 282165, FILTER-MART 282864, FILTER-X XH01453, FILTER-X XH01454, FILTREC D141C10A, FILTREC D141C10AV, JURA FILTRATION SH51021, MAIN FILTER MF0058739, MAIN FILTER MF0058740, NATIONAL FILTERS 102187928, NATIONAL FILTERS 141187928,
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 305
- ID Top
- 1.7
- OD Bottom
- 3.12
- Beta Ratio 1
- 2/10/2026
- OD Top
- 3.12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.