Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SOFIMA CLE010RV1
- Mfr # PSH10-3-25SS-B
- Zoro # G022484144
product price:Â
$
30.35
/ea
Sold in multiples of 2 for $60.70
Key Features
Replaces OEM Part
FILTER-X XH01616, FILTREC D220T25, MAIN FILTER MF0059175, SOFIMA 55632RV, SOFIMA CLE010RV1, SOFIMA LE10RV1, WIX D70A25T
Filter Media
304 SS WIRE
Height
3.27
Micron Rating
25
OD Top
2.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH10-3-25SS-B
- Zoro #
- G022484144
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01616, FILTREC D220T25, MAIN FILTER MF0059175, SOFIMA 55632RV, SOFIMA CLE010RV1, SOFIMA LE10RV1, WIX D70A25T
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 2.76
- ID Top
- 0.49
- ID Bottom
- 1.14
- OD Bottom
- 2.76
- Collapse Pressure
- 75