Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF ML70W25V
- Mfr # PMH362-5-25SS-HC-V
- Zoro # G822557123
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 18100G25C000P, FILTER-X XH02603, FILTREC DMD362W25B, FILTREC DMD362W25V, HY-PRO HP362HL525WB, HY-PRO HP362HL525WV, INTERNORMEN 300811, INTERNORMEN 0485236225GHRBP, INTERNORMEN 0485236225GHRBV, MAHLE 852362DRGVST25, MAIN FILTER MF0061478, MAIN
Filter Media
304 SS WIRE
Height
5.04
Micron Rating
25
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH362-5-25SS-HC-V
- Zoro #
- G822557123
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18100G25C000P, FILTER-X XH02603, FILTREC DMD362W25B, FILTREC DMD362W25V, HY-PRO HP362HL525WB, HY-PRO HP362HL525WV, INTERNORMEN 300811, INTERNORMEN 0485236225GHRBP, INTERNORMEN 0485236225GHRBV, MAHLE 852362DRGVST25, MAIN FILTER MF0061478, MAIN
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 3045
- OD Top
- 3.23
- ID Top
- 1.33
- ID Bottom
- 1.33
- OD Bottom
- 3.23
Dimensions
- Height
- 5.04
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.