Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE070B100B2
- Mfr # PFC160-7-100SS-V
- Zoro # G522481124
product price:Â
$
71.29
/ea
Key Features
Replaces OEM Part
FILTER-X XH02169, FILTREC DHD240B100B, FILTREC DHD240B100V, HYDAC/HYCON 0240D100W, HYDAC/HYCON 0240D100WV, MAIN FILTER MF0060163, MAIN FILTER MF0576229, NATIONAL FILTERS 185208100SS, SEPARATION TECHNOLOGIES H240D100W, STAUFF SE070B100B, STAUFF SE070B100B2
Filter Media
304 SS WIRE
Height
7.32
Micron Rating
100
ID Top
1.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC160-7-100SS-V
- Zoro #
- G522481124
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH02169, FILTREC DHD240B100B, FILTREC DHD240B100V, HYDAC/HYCON 0240D100W, HYDAC/HYCON 0240D100WV, MAIN FILTER MF0060163, MAIN FILTER MF0576229, NATIONAL FILTERS 185208100SS, SEPARATION TECHNOLOGIES H240D100W, STAUFF SE070B100B, STAUFF SE070B100B2
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- ID Top
- 1.35
- OD Top
- 2.36
- Collapse Pressure
- 435
- OD Bottom
- 2.36