HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL03F20B
- Mfr # PMH149-3-20G-HC-V
- Zoro # G822467866
product price:Â
$
42.99
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 185H20SLC000P, EPPENSTEINER 185H20XLC000P, FILTER-X XH02571, FILTREC DMD149F20B, JURA FILTRATION SH64179, MAHLE 852149SMVST25, MAHLE 852149SMXVST25, REXROTH 185H20SLC000M, REXROTH 185H20SLC000V, REXROTH 185H20XLC000M, REXROTH 185H20XLC000V, S
Filter Media
MICROGLASS
Height
2.75
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH149-3-20G-HC-V
- Zoro #
- G822467866
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 185H20SLC000P, EPPENSTEINER 185H20XLC000P, FILTER-X XH02571, FILTREC DMD149F20B, JURA FILTRATION SH64179, MAHLE 852149SMVST25, MAHLE 852149SMXVST25, REXROTH 185H20SLC000M, REXROTH 185H20SLC000V, REXROTH 185H20XLC000M, REXROTH 185H20XLC000V, S
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- OD Top
- 1.19
- Collapse Pressure
- 3045
- OD Bottom
- 1.19
- ID Top
- 0.64
Dimensions
- Height
- 2.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.