Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL05D10B2
- Mfr # PMH125-3-10P-V
- Zoro # G822461000
product price:Â
$
13.79
/ea
Sold in multiples of 3 for
$41.37
Key Features
Replaces OEM Part
AIRMAN 3743803600, BALDWIN PT8392, BRITISH FILTERS FB910N, CASE 153233A1, CLARK 6655066, DONALDSON P550576, DONALDSON P551777, DOOSAN 24711154, DOOSAN 24749041, DOOSAN 24749041S, EPPENSTEINER 1820P10C000P, EPPENSTEINER 1820P10G000P, FBN HI204689, FILTER-X
Filter Media
PAPER
Height
3.39
Micron Rating
10
Collapse Pressure
585
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH125-3-10P-V
- Zoro #
- G822461000
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRMAN 3743803600, BALDWIN PT8392, BRITISH FILTERS FB910N, CASE 153233A1, CLARK 6655066, DONALDSON P550576, DONALDSON P551777, DOOSAN 24711154, DOOSAN 24749041, DOOSAN 24749041S, EPPENSTEINER 1820P10C000P, EPPENSTEINER 1820P10G000P, FBN HI204689, FILTER-X
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 585
- OD Bottom
- 1.65
- ID Top
- 0.9
- Beta Ratio 1
- 2/10/2026
- OD Top
- 1.65
Dimensions
- Height
- 3.39
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.