HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL22B100B2
- Mfr # PMH127-7-100SS-V
- Zoro # G822571952
product price:Â
$
86.19
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 1880G100G000P, FILTER-X XH02530, FILTREC DMD127B100B, FILTREC DMD127B100V, HY-PRO HP127NL7100WB, HY-PRO HP127NL7100WV, INTERNORMEN 306756, INTERNORMEN 04852127100G16EP, INTERNORMEN 04852127100G16EV, MAHLE 852127DRG100, MAIN FILTER MF0061286,
Filter Media
304 SS WIRE
Height
7
Micron Rating
100
ID Top
1.27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH127-7-100SS-V
- Zoro #
- G822571952
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7
Details
- Replaces OEM Part
- EPPENSTEINER 1880G100G000P, FILTER-X XH02530, FILTREC DMD127B100B, FILTREC DMD127B100V, HY-PRO HP127NL7100WB, HY-PRO HP127NL7100WV, INTERNORMEN 306756, INTERNORMEN 04852127100G16EP, INTERNORMEN 04852127100G16EV, MAHLE 852127DRG100, MAIN FILTER MF0061286,
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- ID Top
- 1.27
- OD Top
- 2.01
- Collapse Pressure
- 145
- OD Bottom
- 2.01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.