Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS160B10B
Mfr # PEP2560-9-10SS-V
Zoro # G622518270
product price:Â
$
382.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2560G10A000P, EPPENSTEINER 2560G10P, FILTER-X XH02748, FILTREC DVD2560B10B, FILTREC DVD2560B10V, HY-PRO HP96NL910WB, HY-PRO HP96NL910WV, MAIN FILTER MF0061880, MAIN FILTER MF0576998, REXROTH 2560G10A000M, REXROTH 2560G10A000V, STAUFF SS160B10
Filter Media
304 SS WIRE
Height
8.94
Micron Rating
10
ID Top
2.37
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2560-9-10SS-V
- Zoro #
- G622518270
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2560G10A000P, EPPENSTEINER 2560G10P, FILTER-X XH02748, FILTREC DVD2560B10B, FILTREC DVD2560B10V, HY-PRO HP96NL910WB, HY-PRO HP96NL910WV, MAIN FILTER MF0061880, MAIN FILTER MF0576998, REXROTH 2560G10A000M, REXROTH 2560G10A000V, STAUFF SS160B10
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- ID Top
- 2.37
- OD Top
- 3.94
- Collapse Pressure
- 305
- OD Bottom
- 3.94