HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS70B100V
- Mfr # PEP2225-9-100SS-V
- Zoro # G322540953
product price:Â
$
98.59
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 2225G100A000P, EPPENSTEINER 2225G100P, FILTER-X XH02679, FILTRATION GROUP E2225DN3100, FILTREC DVD2225B100B, FILTREC DVD2225B100V, HY-PRO HP57NL9100WB, HY-PRO HP57NL9100WV, INTERNORMEN 300499, INTERNORMEN 032225100G16EP, INTERNORMEN 032225100
Filter Media
304 SS WIRE
Height
8.86
Micron Rating
100
OD Top
2.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2225-9-100SS-V
- Zoro #
- G322540953
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.86
Details
- Replaces OEM Part
- EPPENSTEINER 2225G100A000P, EPPENSTEINER 2225G100P, FILTER-X XH02679, FILTRATION GROUP E2225DN3100, FILTREC DVD2225B100B, FILTREC DVD2225B100V, HY-PRO HP57NL9100WB, HY-PRO HP57NL9100WV, INTERNORMEN 300499, INTERNORMEN 032225100G16EP, INTERNORMEN 032225100
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Top
- 2.91
- Collapse Pressure
- 435
- OD Bottom
- 2.91
- ID Top
- 1.59
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.