Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT AN62353A25MW
- Mfr # PAM62353-3-25SS-V
- Zoro # G822531024
product price:Â
$
39.95
/ea
Key Features
Replaces OEM Part
ARMY-NAVY AN62353A25W, ARMY-NAVY AN62353A25WIRE, FILTER-MART 060123, FLOW EZY 683625W, FLUITEK 1432, SWIFT AN62353A25MW
Filter Media
304 SS WIRE
Height
3.4
Micron Rating
25
Collapse Pressure
150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAM62353-3-25SS-V
- Zoro #
- G822531024
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARMY-NAVY AN62353A25W, ARMY-NAVY AN62353A25WIRE, FILTER-MART 060123, FLOW EZY 683625W, FLUITEK 1432, SWIFT AN62353A25MW
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 150
- ID Top
- 0.8
- OD Top
- 1.62
- OD Bottom
- 1.62
Dimensions
- Height
- 3.4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.