Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF05063MG
- Mfr # PMH8515-6-3G
- Zoro # G322567462
product price:Â
$
44.75
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL2933, DONALDSON DT0505UM, DONALDSON P174291, DONALDSON P567093, EPPENSTEINER 182115H3SLE000P, EPPENSTEINER 182115H3XLE000P, FILTER-MART 050637, FILTER-X XH02389, FILTRATION GROUP M0015DN2003, FILTREC DMD0015E03B, FINN FILTER (PARKER) FC5012F0
Filter Media
MICROGLASS
Height
5.59
Micron Rating
3
OD Top
3.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-6-3G
- Zoro #
- G322567462
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.59
Details
- Replaces OEM Part
- AIRFIL AFKOVL2933, DONALDSON DT0505UM, DONALDSON P174291, DONALDSON P567093, EPPENSTEINER 182115H3SLE000P, EPPENSTEINER 182115H3XLE000P, FILTER-MART 050637, FILTER-X XH02389, FILTRATION GROUP M0015DN2003, FILTREC DMD0015E03B, FINN FILTER (PARKER) FC5012F0
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 3.32
- OD Bottom
- 3.32
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/3
- ID Top
- 1.88
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.