HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF330DN2612UMV
- Mfr # PHY1320-26-10G-V
- Zoro # G322529255
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DHD1320G10B, FILTREC DHD1320G10V, HYDAC/HYCON 1252906, HYDAC/HYCON 1320D010BN3HC, HYDAC/HYCON 1320D010BN3HCV, HYDAC/HYCON 1320D010BNHC, HYDAC/HYCON 1320D010BNHC2, HYDAC/HYCON 1320D010BNHCV, HY-PRO HP33DNL2612MB, HY-PRO HP33DNL2612MV, INTERNORMEN 0
Filter Media
MICROGLASS
Height
25.63
Micron Rating
10
ID Top
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY1320-26-10G-V
- Zoro #
- G322529255
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 25.63
Details
- Replaces OEM Part
- FILTREC DHD1320G10B, FILTREC DHD1320G10V, HYDAC/HYCON 1252906, HYDAC/HYCON 1320D010BN3HC, HYDAC/HYCON 1320D010BN3HCV, HYDAC/HYCON 1320D010BNHC, HYDAC/HYCON 1320D010BNHC2, HYDAC/HYCON 1320D010BNHCV, HY-PRO HP33DNL2612MB, HY-PRO HP33DNL2612MV, INTERNORMEN 0
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.9
- Collapse Pressure
- 435
- OD Top
- 3.56
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.56
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.