HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF9700940UM
- Mfr # PPL9700-9-40G-B
- Zoro # G622517204
product price:Â
$
31.79
/ea
Sold in multiples of 2 for
$63.58
Key Features
Replaces OEM Part
HY-PRO HPKL940MB, SWIFT SF9700940UM
Filter Media
MICROGLASS
Height
9.25
Micron Rating
40
OD Top
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-9-40G-B
- Zoro #
- G622517204
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.25
Details
- Replaces OEM Part
- HY-PRO HPKL940MB, SWIFT SF9700940UM
- Filter Media
- MICROGLASS
- Micron Rating
- 40
- OD Top
- 3.8
- ID Bottom
- 1.61
- Collapse Pressure
- 145
- Beta Ratio 1
- 200/37
- OD Bottom
- 3.8
- ID Top
- 1.61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.