HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF97012712UM

  • Mfr # PPL9700-27-10G-HC-V

  • Zoro # G722538673


product price:  $317.99
/ea
Free Shipping & Returns

Key Features

Beta Ratio 1
200/13
OD Top
3.74
Height
28
Micron Rating
10
Replaces OEM Part
DONALDSON P572312, FILTER-MART 050247, HY-PRO HPK3L2712MB, HY-PRO HPK3L2712MV, SCHROEDER 27KZX10V, SCHROEDER KKKZX10, SCHROEDER KKKZX10V, SWIFT SF97012712UM, SWIFT SF97012712UMV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9700-27-10G-HC-V
Zoro #
G722538673
UPC #
-
Country of Origin
United States

Dimensions

Height
28

Details

Beta Ratio 1
200/13
OD Top
3.74
Micron Rating
10
Replaces OEM Part
DONALDSON P572312, FILTER-MART 050247, HY-PRO HPK3L2712MB, HY-PRO HPK3L2712MV, SCHROEDER 27KZX10V, SCHROEDER KKKZX10, SCHROEDER KKKZX10V, SWIFT SF97012712UM, SWIFT SF97012712UMV
OD Bottom
3.74
ID Top
1.64
ID Bottom
1.64
Collapse Pressure
3045
Filter Media
MICROGLASS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.