HYDRAULIC FILTER - PRESSURE LINE FOR TAISEI KOGYO GUM16A20UW
- Mfr # PEP2560-10-25SS-V
- Zoro # G122537979
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HY-PRO HP10NL1020WB, HY-PRO HP10NL1020WV, TAISEI KOGYO FUL16A20UK, TAISEI KOGYO FUL16A20UW, TAISEI KOGYO FUM16A20UK, TAISEI KOGYO FUM16A20UW, TAISEI KOGYO GUL16A20UK, TAISEI KOGYO GUL16A20UW, TAISEI KOGYO GUM16A20UK, TAISEI KOGYO GUM16A20UW, TAISEI KOGYO
Filter Media
304 SS WIRE
Height
9.88
Micron Rating
25
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2560-10-25SS-V
- Zoro #
- G122537979
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HP10NL1020WB, HY-PRO HP10NL1020WV, TAISEI KOGYO FUL16A20UK, TAISEI KOGYO FUL16A20UW, TAISEI KOGYO FUM16A20UK, TAISEI KOGYO FUM16A20UW, TAISEI KOGYO GUL16A20UK, TAISEI KOGYO GUL16A20UW, TAISEI KOGYO GUM16A20UK, TAISEI KOGYO GUM16A20UW, TAISEI KOGYO
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 305
- ID Top
- 2.37
- OD Top
- 3.94
- OD Bottom
- 3.94
Dimensions
- Height
- 9.88
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.