HYDRAULIC FILTER - PRESSURE LINE FOR TAISEI KOGYO UL16A10U

  • Mfr # PEP2560-10-10G-V

  • Zoro # G922564908


product price:  $89.69
/ea
Free Shipping & Returns

Key Features

Beta Ratio 1
200/13
Height
9.88
Micron Rating
10
ID Top
2.37
OD Bottom
3.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEP2560-10-10G-V
Zoro #
G922564908
UPC #
-
Country of Origin
United States

Dimensions

Height
9.88

Details

Beta Ratio 1
200/13
Micron Rating
10
ID Top
2.37
OD Bottom
3.94
Replaces OEM Part
FILTER-MART 289101, HY-PRO HP10NL1010MB, HY-PRO HP10NL1010MV, TAISEI KOGYO FUL16A10M, TAISEI KOGYO FUL16A10U, TAISEI KOGYO FUM16A10M, TAISEI KOGYO FUM16A10U, TAISEI KOGYO GUL16A10M, TAISEI KOGYO GUL16A10U, TAISEI KOGYO GUM16A10M, TAISEI KOGYO GUM16A10U, T
OD Top
3.94
Collapse Pressure
305
Filter Media
MICROGLASS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.