Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR VAN DORN 429475
- Mfr # PSC9V-9-6G-V
- Zoro # G822568471
product price:Â
$
51.85
/ea
Key Features
Replaces OEM Part
FILTER-MART 052280, FILTER-MART 052281, HY-PRO HPVL96MB, HY-PRO HPVL96MV, SCHROEDER 9VS3, SCHROEDER 9VS3V, SCHROEDER 9VZ5, SCHROEDER 9VZ5V, VAN DORN 429475
Filter Media
MICROGLASS
Height
9.49
Micron Rating
5
OD Bottom
2.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSC9V-9-6G-V
- Zoro #
- G822568471
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.49
Details
- Replaces OEM Part
- FILTER-MART 052280, FILTER-MART 052281, HY-PRO HPVL96MB, HY-PRO HPVL96MV, SCHROEDER 9VS3, SCHROEDER 9VS3V, SCHROEDER 9VZ5, SCHROEDER 9VZ5V, VAN DORN 429475
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 2.87
- Collapse Pressure
- 500
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.51
- OD Top
- 2.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.