Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR VICKERS (EATON) V0602B1C03
- Mfr # PHY60-3-3G-V
- Zoro # G822475656
product price:Â
$
24.15
/ea
Sold in multiples of 2 for
$48.30
Key Features
Replaces OEM Part
AIRFIL AFKOVL2643, BEHRINGER BE60P03A, BEHRINGER BE60P03AV, BEHRINGER BE60P03AVHG, DONALDSON DT0060D5UM, DONALDSON P173189, DONALDSON P566650, EPPENSTEINER 960H3XLA000P, EPPENSTEINER 960LAH3SLA000P, EPPENSTEINER 960LAH3XLA000P, EPPENSTEINER E400HL60H3LLLA
Filter Media
MICROGLASS
Height
3.31
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY60-3-3G-V
- Zoro #
- G822475656
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2643, BEHRINGER BE60P03A, BEHRINGER BE60P03AV, BEHRINGER BE60P03AVHG, DONALDSON DT0060D5UM, DONALDSON P173189, DONALDSON P566650, EPPENSTEINER 960H3XLA000P, EPPENSTEINER 960LAH3SLA000P, EPPENSTEINER 960LAH3XLA000P, EPPENSTEINER E400HL60H3LLLA
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Top
- 1.85
- OD Bottom
- 1.85
- Collapse Pressure
- 435
- ID Top
- 0.87
Dimensions
- Height
- 3.31
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.