Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WESTERN FILTER (DONALDSON) E4051B3C05
- Mfr # PPL9700-9-6G-B
- Zoro # G822521100
product price:Â
$
36.35
/ea
Sold in multiples of 2 for
$72.70
Key Features
Replaces OEM Part
AIAG HF4051N, BALDWIN PT8364, BEHRINGER BEK906A, CATERPILLAR 0775479, CATERPILLAR 775479, CIM-TEK 30132, COMMERCIAL (PARKER) C925779, DONALDSON P169344, FAIREY ARLON (PARKER) RKH0906A, FILTER-MART 309130, FILTER-MART F97009K6B, FILTERSOFT H9709MCBL, FILTE
Filter Media
MICROGLASS
Height
9.25
Micron Rating
5
ID Bottom
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-6G-B
- Zoro #
- G822521100
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIAG HF4051N, BALDWIN PT8364, BEHRINGER BEK906A, CATERPILLAR 0775479, CATERPILLAR 775479, CIM-TEK 30132, COMMERCIAL (PARKER) C925779, DONALDSON P169344, FAIREY ARLON (PARKER) RKH0906A, FILTER-MART 309130, FILTER-MART F97009K6B, FILTERSOFT H9709MCBL, FILTE
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Bottom
- 1.61
- ID Top
- 1.61
- OD Bottom
- 3.8
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.8
- Collapse Pressure
- 145
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.