Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX 57884
- Mfr # PHY240-6-10G-V
- Zoro # G922487221
product price:Â
$
40.95
/ea
Key Features
Height
6.81
Micron Rating
10
OD Top
2.72
OD Bottom
2.72
Filter Media
MICROGLASS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY240-6-10G-V
- Zoro #
- G922487221
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.81
Details
- Micron Rating
- 10
- OD Top
- 2.72
- OD Bottom
- 2.72
- Filter Media
- MICROGLASS
- ID Top
- 1.34
- Collapse Pressure
- 435
- Replaces OEM Part
- AIRFIL AFKOVL26010, BALDWIN PT9490MPG, BEHRINGER BE240P12A, BEHRINGER BE240P12AV, BILLION WN200145, CINCINNATI 50362071, DINGBRO DDD0397, DONALDSON DT0240D14UM, DONALDSON P170608, DONALDSON P566672, EPPENSTEINER 9240H10XLA000P, EPPENSTEINER 9240LAH10SLA00
- Beta Ratio 1
- 200/13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.