Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D05B74TAV
- Mfr # PPR31-16-74SS-V
- Zoro # G922534338
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D732T74A, FILTREC D732T74AV, HY-PRO HP310L1574WB, HY-PRO HP310L1574WV, MAIN FILTER MF0059775, MAIN FILTER MF0059776, WIX D05B74TAV
Height
15.26
Micron Rating
74
Collapse Pressure
305
OD Bottom
3.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR31-16-74SS-V
- Zoro #
- G922534338
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D732T74A, FILTREC D732T74AV, HY-PRO HP310L1574WB, HY-PRO HP310L1574WV, MAIN FILTER MF0059775, MAIN FILTER MF0059776, WIX D05B74TAV
- Micron Rating
- 74
- Collapse Pressure
- 305
- OD Bottom
- 3.6
- Filter Media
- 304 SS WIRE
- OD Top
- 3.6
- ID Top
- 1.88