Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D37B05FV
- Mfr # PFC160-5-5G-HC-V
- Zoro # G822466203
product price:Â
$
52.49
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 9160H6SLF000P, EPPENSTEINER E400HL160H62, FILTER-X XH02154, FILTREC DHD160F05B, FILTREC DHD160F05V, HYDAC/HYCON 0160D005BH, HYDAC/HYCON 0160D005BHV, HY-PRO HP16DHL56MSB, HY-PRO HP16DHL56MSV, MAIN FILTER MF0060133, MAIN FILTER MF0060134, NATIO
Filter Media
MICROGLASS
Height
5.08
Micron Rating
5
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC160-5-5G-HC-V
- Zoro #
- G822466203
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.08
Details
- Replaces OEM Part
- EPPENSTEINER 9160H6SLF000P, EPPENSTEINER E400HL160H62, FILTER-X XH02154, FILTREC DHD160F05B, FILTREC DHD160F05V, HYDAC/HYCON 0160D005BH, HYDAC/HYCON 0160D005BHV, HY-PRO HP16DHL56MSB, HY-PRO HP16DHL56MSV, MAIN FILTER MF0060133, MAIN FILTER MF0060134, NATIO
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 3045
- OD Bottom
- 2.36
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.35
- OD Top
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.