Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D53B80TV
- Mfr # PMH170-16-80SS-HC-V
- Zoro # G022545845
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD450T80B, FILTREC DLD450T80V, HY-PRO HP28HL1674WB, HY-PRO HP28HL1674WV, INTERNORMEN 300721, INTERNORMEN 01E45080GHREP, INTERNORMEN 01E45080GHREV, MAIN FILTER MF0060690, MAIN FILTER MF0576447, WIX D53B80TV
Filter Media
304 SS WIRE
Height
16.34
Micron Rating
80
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-16-80SS-HC-V
- Zoro #
- G022545845
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD450T80B, FILTREC DLD450T80V, HY-PRO HP28HL1674WB, HY-PRO HP28HL1674WV, INTERNORMEN 300721, INTERNORMEN 01E45080GHREP, INTERNORMEN 01E45080GHREV, MAIN FILTER MF0060690, MAIN FILTER MF0576447, WIX D53B80TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 80
- OD Top
- 2.36
- ID Top
- 1.35
- Collapse Pressure
- 3045
- OD Bottom
- 2.36
Dimensions
- Height
- 16.34
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.