Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D76B20EV
- Mfr # PMH243-5-20G-V
- Zoro # G622512940
product price:Â
$
39.85
/ea
Key Features
Replaces OEM Part
FILTREC DMD243E20B, FILTREC DMD243E20V, HYDAC/HYCON 01269178, HYDAC/HYCON 2015D25BN, HYDAC/HYCON 2015D25BNV, HY-PRO HP40L525MB, JURA FILTRATION SH64284, MAHLE 852243SM25, MAHLE 852243SMX25, MAIN FILTER MF0061406, MAIN FILTER MF0061407, WIX D76B20EV
Filter Media
MICROGLASS
Height
4.61
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH243-5-20G-V
- Zoro #
- G622512940
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD243E20B, FILTREC DMD243E20V, HYDAC/HYCON 01269178, HYDAC/HYCON 2015D25BN, HYDAC/HYCON 2015D25BNV, HY-PRO HP40L525MB, JURA FILTRATION SH64284, MAHLE 852243SM25, MAHLE 852243SMX25, MAIN FILTER MF0061406, MAIN FILTER MF0061407, WIX D76B20EV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 435
- OD Bottom
- 1.18
- OD Top
- 1.18
- ID Top
- 0.63
Dimensions
- Height
- 4.61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.