HYDRAULIC FILTER - RETURN LINE FOR FINN FILTER (PARKER) FC1072M100BS

  • Mfr # RFC750-10-100SS-B-W

  • Zoro # G822537187


product price:  $94.29
/ea
Free Shipping & Returns

Key Features

Height
10.24
ID Bottom
2.83
Replaces OEM Part
FILTREC R752T100P, FINN FILTER (PARKER) FC1072M100BS, FINN FILTER (PARKER) FFPAM11072100, MAIN FILTER MF0428535, WIX R32D100TP
OD Top
4.17
OD Bottom
4.17
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RFC750-10-100SS-B-W
Zoro #
G822537187
UPC #
-
Country of Origin
United States

Dimensions

Height
10.24

Details

ID Bottom
2.83
Replaces OEM Part
FILTREC R752T100P, FINN FILTER (PARKER) FC1072M100BS, FINN FILTER (PARKER) FFPAM11072100, MAIN FILTER MF0428535, WIX R32D100TP
OD Top
4.17
OD Bottom
4.17
Micron Rating
100
Collapse Pressure
145
ID Top
1.22
Filter Media
304 SS WIRE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.