HYDRAULIC FILTER - RETURN LINE FOR FINN FILTER (PARKER) FC1110F010BS

  • Mfr # RFC740-13-10G-V-W

  • Zoro # G522571108


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
10
Replaces OEM Part
FILTREC R740G10P, FINN FILTER (PARKER) FC1110F010BS, FINN FILTER (PARKER) FFPAVL1111010ABS, MAIN FILTER MF0063711, NATIONAL FILTERS RFC7401310GBW, PARKER FC1110Q010BS, WIX R23D10GP
Filter Media
MICROGLASS
Height
12.99
ID Bottom
6.16
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RFC740-13-10G-V-W
Zoro #
G522571108
UPC #
-
Country of Origin
United States

Dimensions

Height
12.99

Details

Micron Rating
10
Replaces OEM Part
FILTREC R740G10P, FINN FILTER (PARKER) FC1110F010BS, FINN FILTER (PARKER) FFPAVL1111010ABS, MAIN FILTER MF0063711, NATIONAL FILTERS RFC7401310GBW, PARKER FC1110Q010BS, WIX R23D10GP
Filter Media
MICROGLASS
ID Bottom
6.16
Collapse Pressure
145
Beta Ratio 1
200/13
OD Bottom
7.95
OD Top
7.95
ID Top
0.56

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.