
HYDRAULIC FILTER - RETURN LINE FOR FINN FILTER (PARKER) FC1331F010BS
Mfr # RPL6300-8-10G-V
Zoro # G722549471
product price:Â $36.15
/ea
Sold in multiples of 2 for $72.30
Key Features
Height
8.07
Micron Rating
10
Replaces OEM Part
ALLIED SYSTEM R11689, EPPENSTEINER 166300SH10SLS000P, EPPENSTEINER 166300SH10SLS000V, FILTER-MART F63008K12B, FILTER-MART F63008K12V, FILTER-X XH03179, FILTER-X XH03180, FILTREC R410G10, FILTREC R410G10V, FINN FILTER (PARKER) FC1331F010BS, HY-PRO HP63L812
Collapse Pressure
145
ID Top
1.6
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RPL6300-8-10G-V
Zoro #
G722549471
UPC #
-
Country of Origin
United States
Dimensions
Height
8.07
Details
Micron Rating
10
Replaces OEM Part
ALLIED SYSTEM R11689, EPPENSTEINER 166300SH10SLS000P, EPPENSTEINER 166300SH10SLS000V, FILTER-MART F63008K12B, FILTER-MART F63008K12V, FILTER-X XH03179, FILTER-X XH03180, FILTREC R410G10, FILTREC R410G10V, FINN FILTER (PARKER) FC1331F010BS, HY-PRO HP63L812
Collapse Pressure
145
ID Top
1.6
Beta Ratio 1
200/13
OD Bottom
3.07
Filter Media
MICROGLASS
OD Top
3.07
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.