
HYDRAULIC FILTER - RETURN LINE FOR FINN FILTER (PARKER) FC1332F003BS
Mfr # RPL6300-13-3G-V
Zoro # G722510815
product price:Â $52.15
/eaKey Features
Micron Rating
3
Replaces OEM Part
FILTER-MART F630013K3B, FILTER-MART F630013K3V, FILTER-X XH03183, FILTER-X XH03184, FILTREC R411G03, FILTREC R411G03V, FINN FILTER (PARKER) FC1332F003BS, HY-PRO HP63L133MB, HY-PRO HP63L133MV, MAIN FILTER MF0062789, MAIN FILTER MF0357605, NATIONAL FILTERS
Filter Media
MICROGLASS
Height
12.87
OD Top
3.07
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RPL6300-13-3G-V
Zoro #
G722510815
UPC #
-
Country of Origin
United States
Dimensions
Height
12.87
Details
Micron Rating
3
Replaces OEM Part
FILTER-MART F630013K3B, FILTER-MART F630013K3V, FILTER-X XH03183, FILTER-X XH03184, FILTREC R411G03, FILTREC R411G03V, FINN FILTER (PARKER) FC1332F003BS, HY-PRO HP63L133MB, HY-PRO HP63L133MV, MAIN FILTER MF0062789, MAIN FILTER MF0357605, NATIONAL FILTERS
Filter Media
MICROGLASS
OD Top
3.07
OD Bottom
3.07
ID Top
1.6
Beta Ratio 1
200/3
Collapse Pressure
145
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.