Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S4110G25
- Mfr # SSC1001-9-25G-B
- Zoro # G322535713
product price:Â
$
52.79
/ea
Key Features
Replaces OEM Part
FILTREC S4110G25, HYDAC/HYCON HMOD020BN, HY-PRO HP450L925MB, JURA FILTRATION SH51303, MAIN FILTER MF0065838, NATIONAL FILTERS 102188009, NATIONAL FILTERS 141188009, PARKER 933742Q, PARKER G02525, PUROLATOR/FACET CF20EAL202N1, SCHROEDER SBF10019S15B, SCHRO
Filter Media
MICROGLASS
Beta Ratio 1
200/20
Height
9.3
OD Top
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSC1001-9-25G-B
- Zoro #
- G322535713
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.3
Details
- Replaces OEM Part
- FILTREC S4110G25, HYDAC/HYCON HMOD020BN, HY-PRO HP450L925MB, JURA FILTRATION SH51303, MAIN FILTER MF0065838, NATIONAL FILTERS 102188009, NATIONAL FILTERS 141188009, PARKER 933742Q, PARKER G02525, PUROLATOR/FACET CF20EAL202N1, SCHROEDER SBF10019S15B, SCHRO
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/20
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.