HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S4111GW25V
Mfr # SSC1001-18-25GW-V
Zoro # G322527817
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC S4111GW25V, HY-PRO HP450L1825AV, MAIN FILTER MF0065881, WIX S37E25GWV
Filter Media
GLASS/WATER REMOVAL
Height
18.5
OD Top
3.66
OD Bottom
3.66
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SSC1001-18-25GW-V
Zoro #
G322527817
UPC #
-
Country of Origin
United States
Dimensions
Height
18.5
Details
Replaces OEM Part
FILTREC S4111GW25V, HY-PRO HP450L1825AV, MAIN FILTER MF0065881, WIX S37E25GWV
Filter Media
GLASS/WATER REMOVAL
OD Top
3.66
OD Bottom
3.66
ID Top
1.73
ID Bottom
1.73
Collapse Pressure
75
Micron Rating
20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.