HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S4111T74V

  • Mfr # SSC1001-18-74SS-V

  • Zoro # G322482499


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

OD Bottom
3.66
Collapse Pressure
75
Height
18.5
Micron Rating
74
ID Top
1.73
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-18-74SS-V
Zoro #
G322482499
UPC #
-
Country of Origin
United States

Dimensions

Height
18.5

Details

OD Bottom
3.66
Collapse Pressure
75
Micron Rating
74
ID Top
1.73
OD Top
3.66
Replaces OEM Part
FILTER-MART 282617, FILTER-X XH04670, FILTREC S4111T74V, HY-PRO HP450L1874WV, MAIN FILTER MF0065889, NATIONAL FILTERS 102187872V, NATIONAL FILTERS 141187872V, PARKER 925053, PARKER G00997, SWIFT SF2505374UW, WIX S37E74TV
Filter Media
304 SS WIRE
ID Bottom
1.73

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.