Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR HY-PRO HP1033L1340W
- Mfr # SAR2102-13-40SS
- Zoro # G722539816
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
ARGO S2103305, FILTER-X XH04699, FILTREC S541T40, HY-PRO HP1033L1340W, MAIN FILTER MF0065933, WIX S47E40T
Filter Media
304 SS WIRE
Height
12.91
OD Top
3.87
OD Bottom
3.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAR2102-13-40SS
- Zoro #
- G722539816
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO S2103305, FILTER-X XH04699, FILTREC S541T40, HY-PRO HP1033L1340W, MAIN FILTER MF0065933, WIX S47E40T
- Filter Media
- 304 SS WIRE
- OD Top
- 3.87
- OD Bottom
- 3.87
- ID Top
- 2.68
- ID Bottom
- 2.68
- Collapse Pressure
- 75
- Micron Rating
- 40
Dimensions
- Height
- 12.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.