HYDRAULIC FILTER - SUCTION LINE FOR JURA FILTRATION SH51057

  • Mfr # SFC410-8-74SS

  • Zoro # G022486803


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
FILTER-MART 060058, FILTER-MART 280301, FILTER-X XH04677, FILTREC S420T74, FLEETGUARD (CUMMINS) HF7753, JURA FILTRATION SH51057, MAIN FILTER MF0065896, NATIONAL FILTERS 102187477, NATIONAL FILTERS 102187443K, PARKER 901747, PARKER 922978, PARKER G00583, S
Micron Rating
74
Filter Media
304 SS WIRE
OD Top
3.33
Height
7.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFC410-8-74SS
Zoro #
G022486803
UPC #
-
Country of Origin
United States

Dimensions

Height
7.6

Details

Replaces OEM Part
FILTER-MART 060058, FILTER-MART 280301, FILTER-X XH04677, FILTREC S420T74, FLEETGUARD (CUMMINS) HF7753, JURA FILTRATION SH51057, MAIN FILTER MF0065896, NATIONAL FILTERS 102187477, NATIONAL FILTERS 102187443K, PARKER 901747, PARKER 922978, PARKER G00583, S
Micron Rating
74
Filter Media
304 SS WIRE
OD Top
3.33
OD Bottom
3.31
Collapse Pressure
75

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.