HYDRAULIC FILTER - SUCTION LINE FOR JURA FILTRATION SH52933

  • Mfr # SAR2093-13-10P

  • Zoro # G322530916


product price:  $27.75
/ea
Sold in multiples of 2 for $55.50

Key Features

Beta Ratio 1
2/10/2026
ID Top
1.98
Micron Rating
10
Filter Media
PAPER
ID Bottom
1.98
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAR2093-13-10P
Zoro #
G322530916
UPC #
-
Country of Origin
United States

Dimensions

Height
12.91

Details

Beta Ratio 1
2/10/2026
ID Top
1.98
Micron Rating
10
Filter Media
PAPER
ID Bottom
1.98
Collapse Pressure
75
OD Top
3.5
OD Bottom
3.5
Replaces OEM Part
AIRFIL AFPO16910, ARGO P2093301, BALDWIN PT9199, BUSSE HE119, DONALDSON P173488, FBN HI204641, FILTER-X XH04701, FILTREC S532C10, FILTREC S550C10, FILTREC WP231, FLEETGUARD (CUMMINS) HF28858, IKRON HHC30405, JURA FILTRATION SH52933, KAESSBOHRER 8216404192

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.